1PH Farm Duty Motor
- Mfr # 14229635
- Zoro # G923358452
product price:Â
$
1,295.99
/ea
Key Features
Motor Application
Agriculture
Nominal Efficiency
80 %
Motor Sub Application
General Purpose
Nameplate RPM
1,730 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14229635
- Zoro #
- G923358452
- UPC #
- 7909492730927
- Country of Origin
- Mexico
- Motor Application
- Agriculture
- Nominal Efficiency
- 80 %
- Motor Sub Application
- General Purpose
- Nameplate RPM
- 1,730 RPM
- No. of Speeds
- 1
- Voltage
- 230V AC
- Usable @ 208V
- Not Usable at 208V
- Capacitor Required
- Capacitor Included
- Standards
- cCSAus, NEMA MG-1, UR
- HP
- 5 hp
- Frame
- 182-4T
- Duty Cycle
- Continuous
- Phase
- Single
- Full Load Amps
- 21.4 A
- Motor Design
- Capacitor-Start/Run
- Max. Ambient Temp.
- 40 Degrees C
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Weight
- 118 lb
- Item
- Farm Duty Motor
- Bearing Protection
- V-Ring
- Finish
- Painted
- Hz
- 60 Hz
Dimensions
- Shaft Dia.
- 1 1/8 in
- Shaft Length
- 2 3/4 in
- Length Less Shaft
- 14 1/2 in
- Wire Rope Length
- 17 1/4 in
- Overall Length
- 17 1/4 in
- Length
- 17 1/4 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,730 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 21.4 A, 182-4T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.