Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 18193983
- Zoro # G623354341
product price:Â
$
2,346.99
/ea
Free Shipping & Returns
Key Features
Max. Ambient Temp.
40 Degrees C
Full Load Amps
39.1 A
Shaft Length
3 3/8 in
Wire Rope Length
22 7/16 in
Motor Design
Capacitor-Start/Run
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18193983
- Zoro #
- G623354341
- UPC #
- 7900208579229
- Country of Origin
- Mexico
- Max. Ambient Temp.
- 40 Degrees C
- Full Load Amps
- 39.1 A
- Motor Design
- Capacitor-Start/Run
- Nominal Efficiency
- 85.5 %
- Item
- Farm Duty Motor
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Frame
- 213-5TC
- Voltage
- 230V AC
- No. of Speeds
- 1
- Usable @ 208V
- Not Usable at 208V
- HP
- 10 hp
- Nameplate RPM
- 1,745 RPM
- Motor Sub Application
- General Purpose
- Finish
- Painted
- Hz
- 60 Hz
- Bearing Protection
- V-Ring
- Duty Cycle
- Continuous
- Motor Application
- Agriculture
- Phase
- Single
- Standards
- cCSAus, NEMA MG-1, UR
- Motor Mounting Type
- C-Face, Rigid Base
- Weight
- 191 lb
- Capacitor Required
- Capacitor Included
Dimensions
- Shaft Length
- 3 3/8 in
- Wire Rope Length
- 22 7/16 in
- Bolt Circle Dia.
- 7 1/4 in
- Body Dia.
- 8.937 in
- Length Less Shaft
- 19 1/16 in
- Shaft Dia.
- 1 3/8 in
- Overall Length
- 22 7/16 in
- Length
- 22 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 39.1 A, 213-5TC Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.