Single Phase Auger Drive

  • Mfr # 17009743
  • Zoro # G323360901
product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Motor Application
Agriculture
Frame
56Z
Motor Mounting Type
Flange
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17009743
Zoro #
G323360901
UPC #
7909927728437
Country of Origin
United States

Dimensions

Bolt Circle Dia.
7 1/4 in
Body Dia.
6.375 in
Shaft Dia.
5/8 in
Length Less Shaft
12 5/8 in
Wire Rope Length
14 7/16 in
Shaft Length
1 13/16 in
Overall Length
14 7/16 in
Length
14 7/16 in

Details

Motor Application
Agriculture
Frame
56Z
Motor Mounting Type
Flange
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 hp
Nominal Efficiency
70 %
Motor Sub Application
Crop Dryer
Bearing Protection
V-Ring
Standards
cCSAus, NEMA MG-1, UR
Phase
Single
Usable @ 208V
Usable at 208V
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Item
Farm Duty Motor
Voltage
115/208-230V AC
Full Load Amps
11.4/5.7 A
Duty Cycle
Continuous
Weight
35.3 lb
Nameplate RPM
1,430 RPM
Finish
Painted
Hz
60 Hz

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,430 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.4/5.7 A, 56Z Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel, Finish Painted

Ratings & reviews