3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM

  • Mfr # 01518ET3ECT254TF1-W2

  • Zoro # G4479526


product price:  $2,138.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,765
Frame
254T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01518ET3ECT254TF1-W2
Zoro #
G4479526
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
19 3/16 in
Shaft Length
4 in
Overall Length
23 3/16 in
Shaft Dia.
1 5/8 in
Body Dia.
12 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,765
Frame
254T
Motor Shaft Rotation
CW/CCW
Full Load Amps
36.0/18.0 A
Voltage
230/460V AC
Nominal Efficiency
92.4 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Finish
Painted
Motor Mounting Type
Rigid Base
Motor Application
Cooling Tower
Motor Thermal Protection
None
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Ambient Temperature
40 Degrees C
Includes
Space Heater
Green Certification or Other Recognition
NEMA Premium Rated
Frame Material
Cast Iron
Motor Bearings
Ball
RPM Range
1,701-1,800
Motor Service Factor
1.25
Warranty
3 yr
Motor Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CC Number
CC029A
Ins. Class
F
Duty
Continuous
Hz
60 Hz
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Removable Base
Yes
RPM @ 50Hz
1,475
Service Factor @ 50Hz
1.25
Duty Cycle
Continuous
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
Weight
305 lb
Features
Durable synthetic enamel alkyd resin paint resists corrosion, Motors are suitable for operation in 100% humidity and corrosive environments
Usable @ 200V
No
HP @ 50Hz
15
Full Load Amps @ 50Hz
14.5 A, 14.8 A, 15.2 A, 20.0 A, 20.5 A, 21.5 A
Conduit Box Location
Exterior
Output Watts
11000 W
Usable @ 208V
Yes

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 15 hp HP, 1,765 RPM Nameplate RPM, 254T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 36.0/18.0 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 19 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.