3-Phase Cooling Tower Motor, 2 HP, 143/5T Frame, 200V AC Voltage, 1,755 Nameplate RPM

  • Mfr # 00218ET3PCT145TF1-W2

  • Zoro # G6581574


product price:  $704.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
1,755
Frame
143/5T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00218ET3PCT145TF1-W2
Zoro #
G6581574
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
11 1/8 in
Shaft Length
2 1/4 in
Overall Length
13 3/8 in
Body Dia.
6 13/16 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
1,755
Frame
143/5T
Motor Shaft Rotation
CW/CCW
Full Load Amps
6.35 A
Voltage
200V AC
Nominal Efficiency
86.5 %
Conduit Box Position
F1
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Includes
Space Heater
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C
Motor Thermal Protection
None
Hz
60 Hz
Motor Application
Cooling Tower
Motor Mounting Position
All Angle
Duty
Continuous
Motor Bearings
Ball
Frame Material
Cast Iron
CC Number
CC029A
RPM Range
1,701-1,800
Motor Service Factor
1.25
Ins. Class
F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Finish
Painted
Motor Efficiency Group
NEMA Premium Efficient
Motor Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium Rated
Warranty
3 yr
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Features
Durable synthetic enamel alkyd resin paint resists corrosion, Motors are suitable for operation in 100% humidity and corrosive environments
Removable Base
Yes
Duty Cycle
Continuous
Usable @ 200V
Yes
Conduit Box Location
Exterior
Inverter Rated
Yes
Output Watts
1500 W
Weight
53.5 lb
Usable @ 208V
No

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 2 hp HP, 1,755 RPM Nameplate RPM, 143-5T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 6.35 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Length Less Shaft 11 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.