Cooling Tower Motor, Three Phase, 10 HP, 1,175 Nameplate RPM, 230/460V AC, 254/6T Frame

  • Mfr # 01012ET3ECT256T-W22

  • Zoro # G9809396


product price:  $2,460.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,175
Frame
254/6T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01012ET3ECT256T-W22
Zoro #
G9809396
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
4 in
Length Less Shaft
20 15/16 in
Overall Length
24 15/16 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
12 1/2 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,175
Frame
254/6T
Motor Shaft Rotation
CW/CCW
Full Load Amps
26.6/13.3 A
Voltage
230/460V AC
Nominal Efficiency
91 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Motor Thermal Protection
None
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Motor Application
Cooling Tower
Finish
Painted
Motor Bearings
Ball
CC Number
CC029A
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Duty
Continuous
Ambient Temperature
40 Degrees C
Warranty
3 yr
Motor Service Factor
1.25
RPM Range
1,101-1,200
Hz
60 Hz
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Includes
Space Heater
Motor Mounting Type
Rigid Base
Green Certification or Other Recognition
NEMA Premium(R) Rated
Max. Ambient Temp.
40 Degrees C
HP @ 50Hz
10
Conduit Box Location
Exterior
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
Usable @ 200V
No
Weight
294 lb
Duty Cycle
Continuous
Removable Base
Yes
Service Factor @ 50Hz
1, 1.15
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Full Load Amps @ 50Hz
14.4 A, 14.8 A, 15.4 A
Output Watts
7500 W
Usable @ 208V
Yes
RPM @ 50Hz
970
No. of Speeds
1

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 10 hp HP, 1,175 RPM Nameplate RPM, 254-6T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 26.6/13.3 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 20 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.