Cooling Tower Motor, Three Phase, 20 HP, 1,175 Nameplate RPM, 230/460V AC, 284/6T Frame

  • Mfr # 02012ET3ECT286T-W22

  • Zoro # G9809326


product price:  $4,125.15
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
1,175
Frame
284/6T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02012ET3ECT286T-W22
Zoro #
G9809326
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 7/8 in
Overall Length
27 15/16 in
Length Less Shaft
23 5/16 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
13 3/4 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
1,175
Frame
284/6T
Motor Shaft Rotation
CW/CCW
Full Load Amps
48.4/24.2 A
Voltage
230/460V AC
Nominal Efficiency
91.7 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Frame Material
Cast Iron
Warranty
3 yr
Hz
60 Hz
RPM Range
1,101-1,200
Motor Shaft Design
Keyed
CC Number
CC029A
Motor Mounting Position
All Angle
Motor Service Factor
1.25
Motor Thermal Protection
None
Includes
Space Heater
Finish
Painted
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Motor Application
Cooling Tower
Duty
Continuous
Ambient Temperature
40 Degrees C
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Duty Cycle
Continuous
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Output Watts
15000 W
Removable Base
Yes
Conduit Box Location
Exterior
Usable @ 208V
Yes
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 20 hp HP, 1,175 RPM Nameplate RPM, 284-6T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 48.4/24.2 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 7/8 in, Shaft Length 4 5/8 in, Length Less Shaft 23 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.