Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-068
  • Zoro # G412477824

product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Voltage
24V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-068
Zoro #
G412477824
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1/3
Voltage
24V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
13.5 A
RPM Range
1,701-1,800
Motor Application
General Purpose
Stud Quantity
4
Motor Bearings
Ball
Brush Type
Replaceable Brushes
Voltage Compatibility
24V DC
Motor Service Factor
1
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Design
Permanent Magnet
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Weight
19 lb
Extended Thru-Bolts
Yes
Removable Base
Yes
Motor Shaft Design
Keyed
Ins. Class
F
Motor Frame Material
Steel
Standards
CE, CSA, UL
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Shaft Design
Keyed
Nameplate Voltage
24V DC
Product Type
DC Motor
Frame Material
Steel
Insulation Class
F
Nameplate Service Factor
1
Mounting Stud Pattern
4 3/8"-16
Application
General Purpose
Bearing Type
Ball
Includes
Removable Base
Full Load Current
13.5 A
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower
1/3 hp

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 13/16 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Overall Length
11 11/16 in
Mounting Stud Thread Size
3/8"-16
Frame Size
56C
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/3 HP, Nameplate RPM 1,750, Voltage 24V DC, 13.5 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.