DC Permanent Magnet Motor, 56C

  • Mfr # MT-074
  • Zoro # G612477846
product price: 
$
744.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
24V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-074
Zoro #
G612477846
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
13 3/16 in
Overall Length
15 1/16 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Frame Size
56C
Wire Rope Length
15 1/16 in
Length
15 1/16 in

Details

Item
DC Permanent Magnet Motor
HP
1
Voltage
24V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
40 A
RPM Range
1,701-1,800
Voltage Compatibility
24V DC
Motor Service Factor
1
Motor Application
General Purpose
Motor Design
Permanent Magnet
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Standards
CE, CSA, UL
Brush Type
Replaceable Brushes
Extended Thru-Bolts
Yes
Motor Frame Material
Steel
Motor Enclosure Design
Totally Enclosed Nonventilated
Ins. Class
F
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Weight
33 lb
Max. Ambient Temp.
40 Degrees C
Stud Quantity
4
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Removable Base
Yes
Mounting Stud Pattern
4 3/8"-16
Full Load Current
40 A
Nameplate Service Factor
1
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Product Type
DC Motor
Nameplate Voltage
24V DC
Insulation Class
F
Application
General Purpose
Includes
Removable Base
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Frame Material
Steel

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1 HP, Nameplate RPM 1,750, Voltage 24V DC, 40 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews