DC Permanent Magnet Motor, 56C

  • Mfr # MT-070
  • Zoro # G212477826
product price: 
$
508.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
24V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-070
Zoro #
G212477826
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16
Shaft Length
1 7/8 in
Overall Length
12 1/4 in
Length Less Shaft
10 3/8 in
Mounting Stud Thread Size
3/8"-16
Frame Size
56C
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in

Details

Item
DC Permanent Magnet Motor
HP
1/2
Voltage
24V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
20.0 A
RPM Range
1,701-1,800
Motor Application
General Purpose
Motor Mounting Type
Rigid Base
Extended Thru-Bolts
Yes
Duty Cycle
Continuous
Brush Type
Replaceable Brushes
Standards
CE, CSA, UL
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Frame Material
Steel
Motor Bearings
Ball
Ins. Class
F
Stud Quantity
4
Voltage Compatibility
24V DC
Motor Shaft Design
Keyed
Motor Design
Permanent Magnet
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Removable Base
Yes
Weight
22 lb
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Frame Material
Steel
Full Load Current
20.5 A
Insulation Class
F
Shaft Design
Keyed
Includes
Removable Base
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage
24V DC
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Application
General Purpose
Mounting Stud Pattern
4 3/8"-16
Bearing Type
Ball
Product Type
DC Motor
Nameplate Service Factor
1

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, Voltage 24V DC, 20.0 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews