Motor- .5018OT3E56CFLMotor-S, 0.50 HP, 1800 RPM, ODP, 56C FRAME, 230/460 VOLTS

  • Mfr # .5018OT3E56CFL-S

  • Zoro # G802754283


product price:  $288.36
/ea
Free Shipping & Returns

Key Features

Nominal Efficiency
78.2
Motor Mounting Type
FOOTLESS
Nameplate RPM
1800
Motor Service Factor
1.25
Overall Length
10.709
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
.5018OT3E56CFL-S
Zoro #
G802754283
UPC #
7909158815135
Country of Origin
Brazil

Dimensions

Overall Length
10.709

Details

Nominal Efficiency
78.2
Motor Mounting Type
FOOTLESS
Nameplate RPM
1800
Motor Service Factor
1.25
Frame Material
ROLLED STEEL
Voltage
230/460V
Motor Enclosure Design
ODP
Full Load Amps
0.86
HP
0.5
FRAME
56C
VOLTAGE
230/460

Description

MOTOR 0.5HP 4P 56C WCA2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.