Zoro Homepage

Pump Motor, 3-Ph, 60 HP, 1780,460V, 364JM

  • Mfr # 06018OT3G364JM

  • Zoro # G9871696


product price: $6,385.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
60
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06018OT3G364JM
Zoro #
G9871696
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/4 in
Overall Length
29 1/8 in
Shaft Length
5 1/4 in
Length Less Shaft
23 7/8 in
Manufacturers Warranty Length
3 yr
Height
21 1/4 in
Body Dia.
21.2 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
60
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
460V AC
Frame
364JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
CC Number
CC029A
Nominal Efficiency
95 %
Phase
Three
Standards
CSA (078282-0)
Ins. Class
F
Motor Enclosure Design
Open Dripproof
Inverter Rated
Yes
Full Load Amps
69.9
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Frame Material
Cast Iron
Motor Application
Pump
Motor Bearings
Ball
Motor Shaft Design
JM Threaded
Motor Shaft Rotation
CW/CCW
Green Certification or Other Recognition
NEMA Premium Rated
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
RPM @ 50Hz
1,480
Usable @ 200V
No
Motor Mounting Position
Horizontal
Weight
799 lb
NEMA Design
B
Service Factor @ 50Hz
1.15
HP @ 50Hz
60
Shaft Material
Carbon Steel
No. of Speeds
1
Inverter Rating
1000:1
Conduit Box Position
F1
Voltage @ 50Hz
380/400/415
Conduit Box Location
Exterior
Usable @ 208V
No
Duty Cycle
Continuous
Regreasable Bearings
Regreasable Bearings
Application
Centrifugal Close-Coupled Pumps Where the Pump Impeller is Mounted Directly to the Threaded Motor Shaft
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 21.2 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364JM, Hz 60 Hz, Full Load Amps 69.9, Height 21 1/4 in, HP 60, HP @ 50Hz 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.