Zoro Homepage

Pump Motor, 3-Ph, 75 HP, 3560,208-230/460V

  • Mfr # 07536ET3E365JP-W22

  • Zoro # G3616602


product price: $10,858.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
75
RPM Range
3,001-3,600
Nameplate RPM
3,555
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07536ET3E365JP-W22
Zoro #
G3616602
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
8 1/8 in
Length Less Shaft
27 3/4 in
Shaft Dia.
1 5/8 in
Overall Length
35 7/8 in
Bolt Circle Dia.
11 in
Manufacturers Warranty Length
3 yr
Height
17 15/16 in
Body Dia.
17.9 in
Shaft Dia. (In.)
1-5/8

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
75
RPM Range
3,001-3,600
Nameplate RPM
3,555
Voltage
208-230/460V AC
Frame
364/5JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
CC Number
CC029A
Motor Application
Pump
Nominal Efficiency
93.6 %
Motor Bearings
Ball
Full Load Amps
181.0-164.0/81.9
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Inverter Rated
Yes
Hz
60 Hz
Motor Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Phase
Three
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Motor Shaft Design
JP Threaded
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
884 lb
Inverter Rating
1000:1
No. of Speeds
1
NEMA Design
B
Motor Mounting Position
Horizontal
Conduit Box Position
F1
Usable @ 200V
No
Conduit Box Location
Exterior
Shaft Material
Carbon Steel
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 17.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364/5JP, Hz 60 Hz, Full Load Amps 181.0-164.0/81.9, Height 17 15/16 in, HP 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 27 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.