1PH Farm Duty Motor

  • Mfr # 14672764
  • Zoro # G823355407
product price: 
$
1,453.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Motor Sub Application
General Purpose
Wire Rope Length
19 7/16 in
Shaft Dia.
1 3/8 in
No. of Speeds
1
Weight
149 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14672764
Zoro #
G823355407
UPC #
7909712136829
Country of Origin
Mexico

Dimensions

Wire Rope Length
19 7/16 in
Shaft Dia.
1 3/8 in
Length Less Shaft
16 1/16 in
Shaft Length
3 3/8 in
Overall Length
19 7/16 in
Length
19 7/16 in

Details

Motor Sub Application
General Purpose
No. of Speeds
1
Weight
149 lb
Full Load Amps
21.3 A
Phase
Single
Motor Design
Capacitor-Start/Run
Item
Farm Duty Motor
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Finish
Painted
Standards
cCSAus, NEMA MG-1, UR
Nameplate RPM
1,750 RPM
Bearing Protection
V-Ring
Motor Application
Agriculture
Usable @ 208V
Not Usable at 208V
Frame
213-5T
Capacitor Required
Capacitor Included
HP
5 hp
Nominal Efficiency
80.5 %
Voltage
230V AC

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 21.3 A, 213-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron

Ratings & reviews