Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14681029
- Zoro # G223352860
product price:Â
$
2,278.99
/ea
Free Shipping & Returns
Key Features
Bearing Protection
V-Ring
Nominal Efficiency
82.5 %
Phase
Single
Full Load Amps
54.5 A
Weight
207 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14681029
- Zoro #
- G223352860
- UPC #
- 7900317433337
- Country of Origin
- Mexico
- Bearing Protection
- V-Ring
- Nominal Efficiency
- 82.5 %
- Phase
- Single
- Full Load Amps
- 54.5 A
- Weight
- 207 lb
- Capacitor Required
- Capacitor Included
- Item
- Farm Duty Motor
- Max. Ambient Temp.
- 40 Degrees C
- Frame
- 213-5T
- Standards
- cCSAus, NEMA MG-1, UR
- HP
- 12 1/2 hp
- Nameplate RPM
- 1,740 RPM
- Voltage
- 230V AC
- Hz
- 60 Hz
- Motor Application
- Agriculture
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Motor Sub Application
- General Purpose
- Motor Design
- Capacitor-Start/Run
- Usable @ 208V
- Not Usable at 208V
- Finish
- Painted
- Duty Cycle
- Continuous
- No. of Speeds
- 1
Dimensions
- Shaft Length
- 3 3/8 in
- Shaft Dia.
- 1 3/8 in
- Length Less Shaft
- 16 1/16 in
- Wire Rope Length
- 19 7/16 in
- Overall Length
- 19 7/16 in
- Length
- 19 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 12 1/2 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 54.5 A, 213-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.