X909 Farm Duty Motor
- Mfr # MX909
- Zoro # G623932860
product price:Â
$
98.49
/ea
Key Features
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Hz
60 Hz
Motor Enclosure Design
TEAO
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX909
- Zoro #
- G623932860
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- HP
- 0.25
- Motor Bearings
- Ball
- Voltage
- 115V
- Motor Shaft Rotation
- Reversible
- Frame
- 48Y
- Full Load Amps
- 4 A
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX909 farm-duty motor (cross ref MARATHON 48S17T2004) is a 1/4 HP, 1725 RPM split-phase single-phase unit with 115V and 4.0A rating, 48Y frame and 5.6 in diameter. Totally enclosed air over (TEAO) rolled-steel construction, reversible rotation, manual overload, single shaft, and belly band/extended-studs mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.