Shop WEINTEK
See all product information
Create Account
10.1" Advanced HMI, High Resolution, Cla
- Mfr # cMT3108XH
- Zoro # G724224048
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Overall Depth
40 mm
Memory Type
1 GB RAM, 4 GB Flash
Touchscreen Technology
Resistive
Overall Width
266 mm
Overall Height
196 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3108XH
- Zoro #
- G724224048
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Memory Type
- 1 GB RAM, 4 GB Flash
- Touchscreen Technology
- Resistive
- Display Type
- LCD
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB, Wi-Fi
- Voltage
- 24V DC
- Pixel Resolution
- 1280 x 800 Pixels
- Item
- Advanced HMI
- Communication Protocol
- CANopen
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Product Type
- HMI with WVA Display
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
- Touchscreen Touch Type
- Single Touch
Description
Advanced HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.