Shop WESTGATE
See all product information
Create Account
54W MAX CORN LAMP ADJ. POWER 36/45/54W ADJ. CCT 30/40/50K AC 110-277V E39, 54MAX, 30K/40K/50K
- Mfr # CL-EHL-36-54W-MCTP-E39
- Zoro # G224885916
product price:Â
$
93.79
/ea
Key Features
Standards
UL
Power Factor
≥0.9
BUG Rating
NO
Operating Temperature
-40℃ TO 50℃
Beam Angle
280 Degree
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-36-54W-MCTP-E39
- Zoro #
- G224885916
- UPC #
- 845060074543
- Country of Origin
- Viet Nam
- Standards
- UL
- Power Factor
- ≥0.9
- BUG Rating
- NO
- Operating Temperature
- -40℃ TO 50℃
- Beam Angle
- 280 Degree
- Rated Life
- 50000h
- Finish
- silver
- CRI
- >80
- Item
- 54W Max Corn Lamp Adj. Power 36/45/54W Adj. CCT 30/40/50K AC 110-277V E39
- Wattage
- 54MAX
- Weight
- 1.43 lb
- Lumens
- 150LM/W
- IP Rating
- IP64
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Voltage
- 120V to 277V
- Material
- Aluminum
- Light Source
- LED
Dimensions
- Length
- 9.84 in
- Width
- 3.35 in
- Height
- 3.35 in
Description
The Westgate CL-EHL-36-54W-MCTP-E39 is a 54w max corn lamp adj. power 36/45/54w adj. CCT 30/40/50k AC 110-277v e39. It delivers 150LM/W of 30K/40K/50K light at 54MAX. Operates on 120-277V input power. Constructed of aluminum in a silver finish. Key specifications: CRI >80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.