DECORATIVE OUTDOOR WALL LIGHT, SOLID ACRYLIC, 1-SIDE, 10W TUNE 30/40/50K C90, BN, 3000K/4000K/5000K
- Mfr # LRS-J1S-MCT-C90-BN
- Zoro # G424884870
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
IP Rating
IP65
Weight
2.15 lb
Height
5.0 in
Voltage
120V/60Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRS-J1S-MCT-C90-BN
- Zoro #
- G424884870
- UPC #
- 845060087994
- Country of Origin
- Indonesia
Dimensions
- Height
- 5.0 in
- Width
- 6.0 in
- Length
- 6.0 in
Details
- Item
- Decorative Outdoor Wall Light
- Color Temperature
- 3000 K, 4000 K, 5000 K
- IP Rating
- IP65
- Weight
- 2.15 lb
- Finish
- Brushed nickel
- Voltage
- 120V/60Hz
- Operating Temp. Range
- -30 Degrees to 40 Degrees C
- Housing Material
- Aluminum+Acrylic lens
- Standards
- ETL
- CRI
- 90
- Rated Life
- 50,000hr
- Power Factor
- >0.97
- Lumens
- 700LM
- Dimmable
- Triac dimming
- Fixture Wattage
- 10W
Description
The Westgate LRS-J1S-MCT-C90-BN is a decorative outdoor wall light. It delivers 700LM of 3000K/4000K/5000K light at 10W. Operates on 120V/60Hz input power. Constructed of aluminum+acrylic lens in a brushed nickel finish. Dimming: Triac dimming. Key specifications: CRI 90, power factor >0.97, operating temperature -30 DegC-40 DegC, 50,000hr rated life, IP65 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.