Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Gen. Extra Small Flood Lights with U Bracket, 15W, 3000K

  • Mfr # LFX-XS-15W-30K-TR

  • Zoro # G511647388


product price: $49.75
/ea

Key Features

Watts
15W
Color Temp.
3000K
Finish
Bronze
Length
4.09 in
Width
7.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX-XS-15W-30K-TR
Zoro #
G511647388
UPC #
845060074567
Country of Origin
China

Dimensions

Length
4.09 in
Width
7.32 in
Depth
5.98 in

Details

Item
Post Top Lighting
Watts
15W
Color Temp.
3000K
Finish
Bronze
Lumens
1950
Color Temperature
30K

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
  • •DLC Premium & LED High-Lumen Flood lights
  • •70,000 Hours Rated Life • 7-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.