Shop WESTINGHOUSE
See all product information
Create Account
Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass
- Mfr # 74005B00
- Zoro # G008584851
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Width
16.46 in
Includes
Bulb Included/Remote
Housing Finish
Black-Bronze
Features
Fan Blade Finish
Dark Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74005B00
- Zoro #
- G008584851
- UPC #
- 024034740053
- Country of Origin
- China
Dimensions
- Width
- 16.46 in
- Length
- 25.43"
- Blade Dia.
- 52"
Details
- Includes
- Bulb Included/Remote
- Housing Finish
- Black-Bronze
- Features
- Fan Blade Finish
- Dark Walnut
- Color
- Black-Bronze
- Material
- Plywood
- Indoor/Outdoor
- Indoor
Description
This Westinghouse Porto Smart WiFi-enabled ceiling fan offers enhanced functionality and ultimate convenience. Install the fan, download the Bond Home app on either iOS or Android platforms, and activate. Enjoy hands-free, voice-activated control at home, or control from anywhere with your smartphone. Perfect for vintage and rustic interiors, the Porto features a black-bronze finish with reversible dark walnut and wengue blades and a cage-style lantern with amber frosted glass. The included dimmable LED light bulb provides energy-saving, long-lasting illumination. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 74005B.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.