Oasis 48 in. Oil Rubbed Bronze Brown LED Indoor and Outdoor Ceiling Fan
- Mfr # 7236200
- Zoro # G322433712
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Combo
Fan Blade Color
Brown
Reversible
Yes
Housing Finish
Oil Rubbed Bronze
RPM
146 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7236200
- Zoro #
- G322433712
- UPC #
- 024034723629
- Country of Origin
- China
Dimensions
- Blade Diameter
- 48 in
Details
- Item
- Ceiling Fan
- Mount Type
- Combo
- Fan Blade Color
- Brown
- Reversible
- Yes
- Housing Finish
- Oil Rubbed Bronze
- RPM
- 146 rpm
- Standards
- ETL Listed
- Blade Material
- ABS
Description
Uniquely styled, this indoor/outdoor ceiling fan evokes the beauty of nature, with its rustic oil rubbed bronze finish and weatherproof, leaf design blades in mahogany finish. Designed especially for patios, verandahs and gazebos, the Oasis outdoor ceiling fan with light brings comfort and brightness to outdoor living spaces. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.