Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W Basset Champagne Brass Clear Seeded Glass
- Mfr # 6129600
- Zoro # G608585180
product price:Â
$
49.25
/ea
Key Features
Voltage
120V
Width
6.1 in
Length
7.87"
Finish
Champagne Brass
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6129600
- Zoro #
- G608585180
- UPC #
- 24034612961
- Country of Origin
- China
Dimensions
- Width
- 6.1 in
- Length
- 7.87"
Details
- Voltage
- 120V
- Finish
- Champagne Brass
- Housing Material
- Steel/Glass
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Fixture Housing Color
- Champagne Brass
- Description/Special Features
Description
The Westinghouse Basset wall sconce is an elegant addition to bathrooms, powder rooms, hallways, and bedrooms. A champagne brass finish brings polish to the classic design, and a clear seeded glass shade visually enriches the illuminationthe perfect addition to traditional and contemporary spaces. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61296.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.