Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor LED Dimmable 9W Dusk to Dawn Trad Txtrd, Black Frost Glass
- Mfr # 6107500
- Zoro # G408584956
product price:Â
$
44.59
/ea
Key Features
Includes
Bulb Included
Voltage
120V
Width
5.51 in
Height
5.51"
Length
6.89"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6107500
- Zoro #
- G408584956
- UPC #
- 024034610752
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Textured Black
- Fixture Housing Color
- Textured Black
- Description/Special Features
- Housing Material
- Metal & Glass
Dimensions
- Width
- 5.51 in
- Height
- 5.51"
- Length
- 6.89"
Description
Add a traditional touch to your home with the Westinghouse Outdoor One-Light Dimmable LED Wall Fixture. Includes a 9-watt integrated dimmable LED that will provide reliable illumination for many years and you will never need to replace a single bulb. This wall fixture's textured black finish with frosted hand blown glass complements any outdoor setting. Install this fixture by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. Timeless design and durable craftsmanship ensure the lasting style and beauty of Westinghouse's outdoor lighting fixtures. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61075.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.