Fixture Wall UnMount 60W 2-Light Trad, Brushed Nickel White Opal Bell Glass
- Mfr # 6461700
- Zoro # G108585017
product price:Â
$
50.55
/ea
Key Features
Voltage
120V
Width
8.27 in
Height
8.27"
Length
9.84"
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461700
- Zoro #
- G108585017
- UPC #
- 024034646171
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Fixture Housing Color
- Brushed Nickel
- Description/Special Features
- Housing Material
- Metal & Glass
Dimensions
- Width
- 8.27 in
- Height
- 8.27"
- Length
- 9.84"
Description
This Westinghouse Two-Light Interior Wall Fixture has a sleek appearance that is simple enough to go well with most decors. The understated brushed nickel finish and white opal glass create an elegant aesthetic. Continuing the look are sharply curved arms and an oval back plate. No matter where you place it, you will like the light and style this fixture adds to your space. You can mount this fixture up or down to suit your needs. The fixture is 8-1/2 by 13-1/2 inches H x W and extends 8-1/2 inches from the wall. It uses two medium-base light bulbs, 60-watt maximum not included. The fixture is ETL/CETL listed for safety. Product reference number 64617.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.