Shop WESTINGHOUSE
See all product information
Create Account
One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass
- Mfr # 6688200
- Zoro # G7458169
product price:Â
$
14.79
/ea
Key Features
Voltage
120V
Height
7.5"
Watts
100 W
Finish
OIL RUBBED BRONZE
Housing Material
STEEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6688200
- Zoro #
- G7458169
- UPC #
- 024034668821
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 100 W
- Finish
- OIL RUBBED BRONZE
- Housing Material
- STEEL
- Lamp Type
- A19 OR TORPEDO
- Lamp Quantity
- 1
- Indoor/Outdoor
- Indoor/Outdoor
- Dimmable
- No
- Wet Approved
- Yes
- Style
- Traditional
- Shade
- Clear Glass
- Lamp Base
- E26 (Medium)
Dimensions
- Height
- 7.5"
- Dia. (In.)
- 5.75"
- Shade Diameter
- 3.75 in
Description
Light up your home with this one-light wall fixture. With a simple jelly jar shape, oil rubbed bronze finish, and clear curved glass, this versatile design complements a variety of home styles from, nautical to modern urban industrial. Install this fixture in an entryway, back porch or by your garage door. You can also use it to light up your deck area, patio, or balcony.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.