Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Hernando Industrial Steel Clear Hammered Glass
- Mfr # 6125200
- Zoro # G008659597
product price:Â
$
67.39
/ea
Key Features
Color
Industrial Steel
Height
15.16
Length
7.68
Width
7.68 in
Lamp Type
ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6125200
- Zoro #
- G008659597
- UPC #
- 24034612527
- Country of Origin
- China
Dimensions
- Height
- 15.16
- Length
- 7.68
- Width
- 7.68 in
- Diameter
- 6"
Details
- Color
- Industrial Steel
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Transitional
- Finish
- Industrial Steel
- Lamp Included
- No
- Dimmable
- No
- Description/Special Features
- Material
- Steel/Glass
- Watts
- 60
- Damp/Wet Rating
- None
Description
The Westinghouse Hernando mini pendant perfectly complements modern-industrial homes or a vintage cottage. Traditional details like a knurled stem and clear hammered glass create eye-catching pendant lighting. An industrial steel finish enhances the pendant light's visual appeal. This stunning light fixture brings decorative illumination to kitchens, bedrooms, bathrooms, or an entranceway. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61252.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.