Westward
Grease Gun, Pistol, Hose, 6000 psi
- Zoro #: G0421452
- Mfr #: 4BY81
Tap to zoom
Hover or click to zoom
$42.27
- Item: Grease Gun
- Grease Gun Loading Method: Bulk, Cartridge
- Grease Gun Handle Style: Pistol Grip
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.27
Westward #4BY81 Specifications
- Zoro #: G0421452
- Mfr #: 4BY81
- Item: Grease Gun
- Grease Gun Loading Method: Bulk, Cartridge
- Grease Gun Handle Style: Pistol Grip
- Nozzle Extension Type: Flex Hose
- Strokes Per Oz.: 35.0
- Bulk Capacity: 16 oz
- Max. Operating Pressure: 6,000 psi
- Cartridge Capacity: 14 1/2 oz
- Tube Color: Blue
- Tube Material: Steel
- Variable Stroke / Full Stroke: Full Stroke
- Tool Length: 15 3/8 in
- Hose Length: 18 in
- Tether Capable: Tether Capable
- Includes: Head
- Strokes per Oz.: 35
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Product Type: Grease Gun
- Country of Origin (subject to change): India
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 35.0, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Blue, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 3/8 in, Includes Head
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #4BY81
Explore more
- WESTWARD Grease Gun, Lever, Hose, 6000 psi 4BY69
- WESTWARD Grease Gun, Lever Handle, 10,000 psi 15F197
- WESTWARD Grease Gun, 5000 psi, 18in. Hose 48UJ79
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi 13X046
- WESTWARD Lever Oil Can 21EM25
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. 19XH24
- LINCOLN INDUSTRIAL Lincoln Industrial 438-1142 Grease Gun Heavy Duty 438-1142
- PROLUBE Pistol Grip Grease Gun, 6" Steel Ext 43073
- HAZET 2162-4 - HIGH PERFORMANCE SUCTION GUN HZ2162-4
- SAMSON Deluxe Series Hand Grease Gun - Pistol Style 1220
- MATRIX MANAGEMENT INC Prolube 43017 Pistol Grip Grease Gun, Dual Discharge Port, 14oz. Capacity, 5000 PSI, 1/8" NPT 43017
- Westward Grease Guns