Shop WIDIA

Diamond Turning Insert, 3, DCGT, 1

  • Mfr # 6846590
  • Zoro # G503457872

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
1/64 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6846590
Zoro #
G503457872
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT11T304AL
Cutting Direction
Neutral
Cutting Application
Turning
Insert Holding Type
Countersink Hole
ANSI Code
DCGT3251AL
Material Grade - Machining
WU10HT
Manufacturer Grade
WU10HT
Standards
40 CFR 122.21, 40 CFR 122.42, 40 CFR 302, 40 CFR 355, California Proposition 65 Listed, WHMIS Statement
Primary Material Application
Non-Ferrous
Chip-Breaker Code
AL
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Number of Cutting Edges
2
Wiper Insert
No
General Shape
Parallelogram
Measurement System
Fractional Inch
Features
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry
Included Angle
55 Degrees
Shape
Rhombic
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Edge
Sharp Edge
Clearance Angle
7 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N

Dimensions

Corner Radius
1/64 in
Width
0.4578 in
Thickness
5/32 in
Cutting Edge Length
0.4578 in
Fits Chest Size
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry

Description

Diamond Turning Insert, Chip-Breaker Code AL, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGT3251AL, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.