Shop WIDIA

POSITIVE INSERT GEO AL, 3, DCGT, 1

  • Mfr # 6968756
  • Zoro # G805972592

product price: 
$
19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Insert Style
DCGT
Inscribed Circle
0.375 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
DCGT11T304AL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6968756
Zoro #
G805972592
UPC #
-
Country of Origin
United States
Item
POSITIVE INSERT GEO AL
Insert Style
DCGT
Inscribed Circle
0.375 in
Rake
Positive
ISO Number
DCGT11T304AL
Cutting Direction
Neutral
Measurement System
Decimal Inch
Secondary Material Application ISO Code
K, M, P, S
Manufacturer Grade
WU05PT
Shape
Rhomboid
Primary Material Application ISO Code
N
Features
Highly Wear Resistance
Finish - Machining
AlTiN
Standards
ANSI, ISO
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Cutting Application
Boring, Chamfering, Facing, Profiling, Turning
Number of Cutting Edges
2
ANSI Code
DCGT3251AL
Material Grade - Machining
Carbide
Chip-Breaker Code
AL
Primary Material Application
Non-Ferrous
Coolant Fed
Non-Coolant Through
Coating Process
PVD
Secondary Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Material - Machining
Carbide
General Shape
Rhomboid

Dimensions

Corner Radius
0.0156 in
Thickness
0.1563 in
Cutting Edge Length
0.4565 in
Depth of Cut
0.1563 in
Through Hole Inside Dia.
0.1732 in
Fits Chest Size
Highly Wear Resistance

Description

POSITIVE INSERT GEO AL, Chip-Breaker Code AL, Inscribed Circle 0.375 in, AlTiN, ANSI Code DCGT3251AL, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.