Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # 4169474
  • Zoro # G2808948

product price: 
$
10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169474
Zoro #
G2808948
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160412UR
Super Alloy (S) Compatibility
Yes
Coating
Tin
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
ANSI Number
VNMG333UR
Hardened (H) Compatibility
No
Insert Holding Type
Straight Hole
ANSI Code
VNMG333UR
Finish - Machining
TiN
Chip-Breaker Code
UR
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Shape
Rhombic
Material - Machining
Carbide
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
35 Degrees
Manufacturer Grade
WM25CT
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG333UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.