Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # 4171450
  • Zoro # G2813583

product price: 
$
10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171450
Zoro #
G2813583
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160412UR
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
VNMG333UR
Coating
Tin
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WK20CT
Finish - Machining
TiN
Included Angle
35 Degrees
Shape
Rhombic
Primary Material Application
Cast Iron
Chip-Breaker Code
UR
ANSI Code
VNMG333UR
Insert Holding Type
Straight Hole
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
333
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG333UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.