Shop WIDIA

NEGATIVE INSERT GEO UR, 3, VNMG, 3

  • Mfr # 6867894
  • Zoro # G905972669

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Style
VNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Corner Radius
0.0468 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6867894
Zoro #
G905972669
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
VNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Rake
Negative
ISO Number
VNMG160412UR
Cutting Direction
Neutral
Manufacturer Grade
WU25PT
Secondary Material Application
Cast Iron, Non-Ferrous
Cutting Application
Roughing
Material - Machining
Carbide
General Shape
Rhomboid
Chip-Breaker Code
UR
Measurement System
Decimal Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Carbide
Features
Tough, Ultra-Fine Grain
Coating Process
PVD
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
2-Cylindrical Fixing Hole
Shape
Rhomboid
Number of Cutting Edges
4
Primary Material Application ISO Code
M, P, S
ANSI Code
VNMG333UR
Standards
ANSI, ISO
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, N
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel

Dimensions

Corner Radius
0.0468 in
Depth of Cut
0.1875 in
Cutting Edge Length
0.6538 in
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

NEGATIVE INSERT GEO UR, Chip-Breaker Code UR, Inscribed Circle 0.375 in, TiAlN, ANSI Code VNMG333UR, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.