Shop WIDIA

NEGATIVE INSERT GEO UR, 3, VNMG, 3

  • Mfr # 6942350
  • Zoro # G305972665

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Style
VNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Corner Radius
0.0468 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942350
Zoro #
G305972665
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
VNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Rake
Negative
ISO Number
VNMG160412UR
Cutting Direction
Neutral
Measurement System
Decimal Inch
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Clearance Angle
0 Degrees
Manufacturer Grade
WU10PT
Insert Holding Type
2-Cylindrical Fixing Hole
Chip-Breaker Code
UR
Material - Machining
Carbide
Shape
Rhomboid
ANSI Code
VNMG333UR
General Shape
Rhomboid
Included Angle
35 Degrees
Coolant Fed
Non-Coolant Through
Cutting Application
Roughing
Finish - Machining
TiAlN
Features
Deformation Resistance
Primary Material Application ISO Code
M, P, S
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Material Grade - Machining
Carbide
Standards
ANSI, ISO

Dimensions

Corner Radius
0.0468 in
Depth of Cut
0.1875 in
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
0.6538 in
Fits Chest Size
Deformation Resistance

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.