Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 4166562

  • Zoro # G2911680


product price:  $10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4166562
Zoro #
G2911680
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.217"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT1204081P
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
Tin
Mounting Style
Screw
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
CCMT4321P
Primary Material Application
Cast Iron
Cutting Application
Turning
Shape
Rhombic
ANSI Code
CCMT4321P
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
TiN
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Chip-Breaker Code
1P
Primary Material Application ISO Code
K
Manufacturer Grade
TN15M
Number of Cutting Edges
2
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT4321P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.