Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4171319
  • Zoro # G2813233

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171319
Zoro #
G2813233
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408FF
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG432FF
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Secondary Material Application ISO Code
P, S
Manufacturer Grade
WK20CT
ANSI Code
CNMG432FF
Primary Material Application ISO Code
M
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Code
FF
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.