Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 4166448
  • Zoro # G2911209

product price: 
$
24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166448
Zoro #
G2911209
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG1906087N
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
Tin
No. of Edges
8
Relief Angle
0 Degrees
ANSI Number
CNMG6427N
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
8
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
7N
Secondary Material Application ISO Code
P
Included Angle
80 Degrees
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Finish - Machining
TiN
Manufacturer Grade
TN20K
Material - Machining
Carbide
Shape
Rhombic
ANSI Code
CNMG6427N
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
642
Corner Radius
1/32 in
Mounting Hole Dia.
0.313"
Nose Radius
0.031"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG6427N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.