Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, LH
- Mfr # 3650488
- Zoro # G3751070
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Clamp
3.0960"
Series
WMT
Shank Length
103.63mm
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650488
- Zoro #
- G3751070
- UPC #
- 4021169691409
- Country of Origin
- India
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Clamp
- 3.0960"
- Series
- WMT
- Cutting Direction
- Left Hand
- Clamp Screw
- 5 mm
- Material
- High Speed Steel
- Shank Shape
- Square
- Insert Shape
- Bottom
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTSL2525M525
- ISO Number
- WMTSL2525M525
- Toolholder Style
- WMT
- Measurement System
- Metric
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Shank Length
- 103.63mm
- Overall Length
- 150.00mm
- Shank Height
- 25.00mm
- Max. Grooving Width
- 5.00mm
- Shank Width
- 25.00mm
- Depth of Cut
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSL2525M525, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.