Shop WIDIA

Indexable Boring Bar, A10SSCLCR2, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 2951388
  • Zoro # G3575772

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10SSCLCR2
Insert Size
2151
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2951388
Zoro #
G3575772
UPC #
4021169421525
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Size
2151
Shank Dia.
5/8 in
Cutting Height
0.0075 in
Insert Cutting Edge Length
6.45mm
Min. Bore Dia.
0.7700 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10SSCLCR2
Rake
-14 Degrees Radial, -5 Degrees Axial
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Type
Screw Clamping
Cutting Direction
Right Hand
Toolholder Style
A-SCLC
Center to Cutting Tip
0.4060 in
Insert Style
CC
Number of Coolant Holes
1
Insert Holding Type
Screw On
ISO Number
A10SSCLCR2
Side Cutting Edge Angle
-5 Degrees
Approach Angle
95 Degrees
Number of Inserts
1
Coolant Fed
Coolant Through
Cutting Application
Boring
Head Material
Steel
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A10SSCLCR2, 95 Degrees , 0.4060 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.