Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A12SSDXPL3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 5078402
- Zoro # G3574433
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A12SSDXPL3
Rake
-2 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5078402
- Zoro #
- G3574433
- UPC #
- 4059782006836
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A12SSDXPL3
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Left Hand
- Type
- Screw Clamping
- Cutting Direction
- Left Hand
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Head Material
- Steel
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Toolholder Style
- A-SDXP
- Number of Inserts
- 1
- ISO Number
- A12SSDXPL3
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.5620 in
- Insert Style
- DP
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Shank Dia.
- 3/4 in
- Insert Size
- 3252
- Insert Cutting Edge Length
- 11.63mm
- Min. Bore Dia.
- 0.9800 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, A-SDXP, Insert Shape 55 Degrees Diamond, Overall Length 10 in, A12SSDXPL3, 95 Degrees , 0.5620 in, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.