Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CTPI32262590647R, 4 in L, High Speed Steel, 45 Degrees Diamond Insert Shape
- Mfr # 2828101
- Zoro # G3573821
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
CTPI32262590647R
Shank Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2828101
- Zoro #
- G3573821
- UPC #
- 4021169369131
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 45 Degrees Diamond
- ANSI Code
- CTPI32262590647R
- Lead Angle
- -2 Degrees
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Cutting Application
- Profiling
- Compatible Hardware
- T6 Insert Screw
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -2 Degrees
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.1680 in
- Approach Angle
- 92 Degrees
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 11 Degrees
- ISO Number
- CTPI32262590647R
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 5/8 in
- Insert Size
- 12105
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.3390 in
- Max. Bore Depth
- 29/32 in
- Shank Length
- 3.1000 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 4 in, CTPI32262590647R, 92 Degrees , 0.1680 in, T6 Insert Screw, Coolant Through, Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.