Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A16RSDUCR11, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 3883293
- Zoro # G3574941
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16RSDUCR11
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883293
- Zoro #
- G3574941
- UPC #
- 4021169805424
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A16RSDUCR11
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Rake
- -6 Degrees Radial, 0 Degrees Axial
- Lead Angle
- -3 Degrees
- Left/Right Hand
- Right Hand
- Coolant Fed
- Coolant Through
- Insert Style
- DC
- Center to Cutting Tip
- 11.00mm
- Number of Coolant Holes
- 1
- Toolholder Style
- A-SDUC
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- ISO Number
- A16RSDUCR11
- Cutting Application
- Boring
- Approach Angle
- 93 Degrees
- Side Cutting Edge Angle
- -3 Degrees
- Head Material
- Steel
- Measurement System
- Metric
Dimensions
- Overall Length
- 200.00mm
- Shank Dia.
- 16.00mm
- Insert Size
- 11T308
- Insert Cutting Edge Length
- 11.63mm
- Shank Length
- 174.92mm
- Min. Bore Dia.
- 20.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, A16RSDUCR11, 93 Degrees , 11.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.