Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, E08RSTFPR2, 8 in L, Carbide, Triangle Insert Shape
- Mfr # 5093698
- Zoro # G3573270
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E08RSTFPR2
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5093698
- Zoro #
- G3573270
- UPC #
- 4059782003927
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- E08RSTFPR2
- Type
- Screw Clamping
- Lead Angle
- 90 Degrees
- Cutting Direction
- Right Hand
- Rake
- 0.000 deg
- Left/Right Hand
- Right Hand
- Approach Angle
- 0 Degrees
- Side Cutting Edge Angle
- 90 Degrees
- Insert Style
- TP
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Center to Cutting Tip
- 0.3120 in
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Toolholder Style
- E-STFP
- ISO Number
- E08RSTFPR2
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Shank Dia.
- 1/2 in
- Insert Size
- 21.5
- Shank Length
- 6.9981 in
- Insert Cutting Edge Length
- 11.00mm
- Min. Bore Dia.
- 0.6000 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, E-STFP, Insert Shape Triangle, Overall Length 8 in, E08RSTFPR2, 0 Degrees , 0.3120 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.