Indexable Boring Bar, GCBIW31263R, 6 in L, Carbide, Trigon Insert Shape

  • Mfr # 2827734
  • Zoro # G3573401
product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
GCBIW31263R
Rake
-3 Degrees Radial, 0 Degrees Axial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2827734
Zoro #
G3573401
UPC #
4021169371141
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
5/16 in
Insert Size
1511
Insert Cutting Edge Length
3.26mm
Shank Length
5.4560 in
Cutting Height
0.0100 in
Min. Bore Dia.
0.3470 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
GCBIW31263R
Rake
-3 Degrees Radial, 0 Degrees Axial
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Lead Angle
-3 Degrees
Type
Screw Clamping
Approach Angle
93 Degrees
Insert Holding Type
Screw On
Insert Style
WP
Insert Clearance Angle
11 Degrees
Cutting Application
Turning
Center to Cutting Tip
0.1740 in
Coolant Fed
Coolant Through
Number of Inserts
1
Compatible Hardware
T6 Insert Screw
Number of Coolant Holes
1
ISO Number
GCBIW31263R
Side Cutting Edge Angle
-3 Degrees
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, GCBIW31263R, 93 Degrees , 0.1740 in, T6 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews