Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A24UMDUNR4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 2951412
- Zoro # G3575440
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A24UMDUNR4
Lead Angle
-3 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951412
- Zoro #
- G3575440
- UPC #
- 4021169420108
- Country of Origin
- Japan
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A24UMDUNR4
- Lead Angle
- -3 Degrees
- Rake
- -5 Degrees Axial, -8 Degrees Radial
- Type
- Top and Hole Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Clamp and Lock Pin
- Center to Cutting Tip
- 1.1200 in
- Side Cutting Edge Angle
- -3 Degrees
- Head Material
- Steel
- Approach Angle
- 93 Degrees
- Number of Inserts
- 1
- Cutting Application
- Boring
- Toolholder Style
- A-MDUN
- ISO Number
- A24UMDUNR4
- Insert Style
- DN
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 14 in
- Insert Size
- 432
- Shank Dia.
- 1-1/2 in
- Insert Cutting Edge Length
- 15.50mm
- Min. Bore Dia.
- 2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Indexable Boring Bar, A-MDUN, Insert Shape 55 Degrees Diamond, Overall Length 14 in, A24UMDUNR4, 93 Degrees , 1.1200 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.