Shop WIDIA

Indexable Boring Bar, A25TSDUCL11, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 3883290
  • Zoro # G3575745

product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A25TSDUCL11
Insert Size
11T308
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883290
Zoro #
G3575745
UPC #
4021169805516
Country of Origin
United States

Dimensions

Overall Length
300.00mm
Insert Size
11T308
Shank Dia.
25.00mm
Min. Bore Dia.
32.00mm
Insert Cutting Edge Length
11.63mm
Cutting Height
11.91mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A25TSDUCL11
Lead Angle
-3 Degrees
Left/Right Hand
Left Hand
Type
Screw Clamping
Cutting Direction
Left Hand
Rake
-5 Degrees Radial, 0 Degrees Axial
Cutting Application
Boring
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Center to Cutting Tip
17.00mm
ISO Number
A25TSDUCL11
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Insert Style
DC
Insert Holding Type
Screw On
Toolholder Style
A-SDUC
Approach Angle
93 Degrees
Head Material
Steel
Measurement System
Metric

Description

Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, A25TSDUCL11, 93 Degrees , 17.00mm, Coolant Through, Boring, Left Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.