Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, GCBIW18763R, 6 in L, Carbide, Trigon Insert Shape
- Mfr # 2827756
- Zoro # G3576551
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
GCBIW18763R
Insert Size
1511
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2827756
- Zoro #
- G3576551
- UPC #
- 4021169370946
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 6 in
- Insert Size
- 1511
- Shank Dia.
- 3/16 in
- Shank Length
- 5.5770 in
- Min. Bore Dia.
- 0.2600 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 3.26mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, GCBIW18763R, 93 Degrees , 0.1260 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.