Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCPI25065R, 6 in L, Carbide, 45 Degrees Diamond Insert Shape
- Mfr # 2831774
- Zoro # G3573925
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
45 Degrees Diamond
ANSI Code
CCPI25065R
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2831774
- Zoro #
- G3573925
- UPC #
- 4021169547874
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 45 Degrees Diamond
- ANSI Code
- CCPI25065R
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 11 Degrees
- Compatible Hardware
- T6 Insert Screw
- Cutting Application
- Profiling
- Number of Coolant Holes
- 1
- ISO Number
- CCPI25065R
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.2200 in
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 12105
- Shank Dia.
- 1/4 in
- Min. Bore Dia.
- 0.3600 in
- Insert Cutting Edge Length
- 5.61mm
- Shank Length
- 5.5160 in
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 6 in, CCPI25065R, 95 Degrees , 0.2200 in, T6 Insert Screw, Coolant Through, Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.