Indexable Boring Bar, E06JSCFPR04, 110.00mm L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 2010047
  • Zoro # G3573639
product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E06JSCFPR04
Shank Dia.
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2010047
Zoro #
G3573639
UPC #
4021169303623
Country of Origin
Multiple

Dimensions

Overall Length
110.00mm
Shank Dia.
6.00mm
Insert Size
04T104
Min. Bore Dia.
8.00mm
Cutting Height
0.19mm
Insert Cutting Edge Length
4.84mm
Wire Rope Length
110.00mm
Length
110.00mm

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E06JSCFPR04
Rake
0 Degrees Axial, 0 Degrees Radial
Lead Angle
0 Degrees
Type
Screw Clamping
Cutting Direction
Right Hand
Left/Right Hand
Right Hand
Approach Angle
90 Degrees
Center to Cutting Tip
4.50mm
Toolholder Style
E-SCFP
Coolant Fed
Coolant Through
Insert Style
CP
Number of Coolant Holes
1
Cutting Application
Boring
ISO Number
E06JSCFPR04
Insert Holding Type
Screw On
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Measurement System
Metric

Description

Indexable Boring Bar, E-SCFP, Insert Shape 80 Degrees Diamond, Overall Length 110.00mm, E06JSCFPR04, 90 Degrees , 4.50mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews