Shop WIDIA

Indexable Boring Bar, GSPI50075025R, 5 in L, High Speed Steel, 45 Degrees Diamond Insert Shape

  • Mfr # 2828269
  • Zoro # G3575632

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
GSPI50075025R
Lead Angle
-5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2828269
Zoro #
G3575632
UPC #
4021169368127
Country of Origin
Germany

Dimensions

Overall Length
5 in
Shank Dia.
3/4 in
Insert Size
151505
Max. Bore Depth
2 in
Insert Cutting Edge Length
6.73mm
Min. Bore Dia.
0.6300 in
Shank Length
3 in
Cutting Height
0.0075 in
Wire Rope Length
5 in
Length
5 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
GSPI50075025R
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Type
Screw Clamping
Left/Right Hand
Right Hand
Insert Clearance Angle
7 Degrees
Compatible Hardware
T7 Insert Screw
Cutting Application
Profiling
Approach Angle
95 Degrees
Side Cutting Edge Angle
-5 Degrees
ISO Number
GSPI50075025R
Number of Inserts
1
Center to Cutting Tip
0.3740 in
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Holding Type
Screw On
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 5 in, GSPI50075025R, 95 Degrees , 0.3740 in, T7 Insert Screw, Coolant Through, Profiling, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.